Shop All Handheld Flashlights
This Product is Discontinued
Koehler Brightstar
Black No Led Tactical Handheld Flashlight, 100 lm (Discontinued)
Mfr # 60100
Zoro # G3834555
This Product is Discontinued
Key Features
- Flashlight Grade Tactical
- Lumens Range 100 to 249
- Maximum Lumens Output 100 lm
- Number of Batteries 3
- Flashlight Battery Size AA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koehler Brightstar
- MFR # 60100
- Zoro # G3834555
- UPC # 016731601003
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 7.13 in |
Body Dia. | 0.88 in |
Battery Size | AA |
Description
Handheld Flashlight, Battery Size AA, Number of Batteries 3, Rechargeable No, Body Color Black, Body Material Plastic, Weight with Batteries 7.0 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.