Shop All Base-Mount and Tripod Work Lights
Koehler Brightstar
Area Light Tripod, 39.5in, Aluminum/Steel
Mfr # 10B-2210
Zoro # G405976556
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Height Adjustment 9 ft
- Overall Length 39.5 in
- Compatible with Manufacturer Model Number 89000
- Product Type BFL Area Light Tripod
- Material Aluminum; Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koehler Brightstar
- MFR # 10B-2210
- Zoro # G405976556
- UPC # 016731122102
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Dimensions
Maximum Height Adjustment | 9 ft |
Overall Length | 39.5 in |
Overall Depth | 39.5 in |
Details
Item | Tripod for Area Light |
Compatible with Manufacturer Model Number | 89000 |
Product Type | BFL Area Light Tripod |
Material | Aluminum; Steel |
Compatible with Brand | Koehler Brightstar |
Frame Material | Aluminum; Steel |
Compatible with Manufacturer Model Number [NEW] | 89000 |
Compatible Manufacturer Part Number | 89000 |
Compatible with Manufacturer Part Number | 89000 |
Compatible Manufacturer Model Number | 89000 |
For Use with Mfr. Model Number | 89000 |
For Use With Mfr. Model Number | 89000 |
Description
Tripod for Area Light, Product Type BFL Area Light Tripod, Compatible with Manufacturer Model Number 89000, Overall Length 39.5 in, Compatible with Brand Koehler Brightstar, Material Aluminum; Steel, Maximum Height Adjustment 9 ft
Restrictions
- WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet Gr-10-sl replacement light bulb lamp (GR-10-SL AMERICAN ULTRAVIOLET)
- GLOBAL INDUSTRIAL Double Arm Dock Light w/ Screw-In Med. Base, 40 Reach, Par38 Bulb Compatible (501753)
- NITECORE 3000 Lumen 1804 Yard Rechargeable LEP Flashlight (P35i)
- FEIT ELECTRIC LED, 2.6 W, MR16, 2-Pin (GU5.3) (BPBAB/950CA)
- ALERT REEL MANUFACTURING 26W Fluorescent Trouble Light (QXL-6G)
- STALWART Stalwart 75-WL2008 200 lumen 37 LED Worklight with Hook & Magnets (75-WL2008)
- MAXXIMA Utility Shp Lght, LED, Frstd, 2000 lm, 2 ft. (MSL-202000F)
- SOUTHWIRE Dual Head Work Light, Corded, 10000lm, LED (411350)
- MILWAUKEE TOOL M18 ROCKET Dual Power Tower Light (2131-20)
- KLEIN TOOLS PowerHub 1 (29610)
- DORCY 1200 Lumen Rechargeable Light Bar w/magnetic base (41-2639)
- Koehler Brightstar Base-Mount and Tripod Work Lights