Shop All Vacuum Gauges
Kodiak
Vacuum Gauge, 1/2 in. FNPT
Mfr # KC301L2530/0/DSM3512LP
Zoro # G1835377
original price:
$125.99
19% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure and Vacuum Gauge Type Vacuum Gauge
- Gauge Application General Purpose with Seal
- Liquid Filled Yes
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak
- MFR # KC301L2530/0/DSM3512LP
- Zoro # G1835377
- Country of Origin China
- Category Vacuum Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Gauge Connection Size | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in FNPT |
Nominal Dial Size | 2 1/2 in |
Seal Connection Size | 1/2 in |
Case Depth | 1.28 in |
Case Diameter | 2.8 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1yr |
Description
Vacuum Gauge,1/2 in. FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 10 PSI, Conduit (629C-02-CH-P2-E5-S1)
- EXTECH Tachometer, 2 to 99,999 rpm (461920-NIST)
- SCS Verification Tester, Black (770065)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Silver (PFQ1272-DRY)
- KODIAK Vacuum Gauge, 1/4 in. FNPT (KC301L2530/0/DSM3511LP)
- SPAN Vacuum Gauge, 1 to 0 Bar Vac, 2-1/2In (LFS-210-(-1 Bar)-G)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0,1009AWL (351009AWL02LVAC)
- ASHCROFT Vacuum Gauge, 30 Hg to 0, 3In, 1/4In NPT (30-1084S 02L VAC)
- ZORO SELECT Vacuum Gauge, Liquid Filled, 2-1/2 In, Case Color: Silver (4CFG9)
- ZORO SELECT Vacuum Gauge, Test, 3-1/2 In (4FLX3)
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-404A)
- Kodiak Vacuum Gauges