Shop All Pressure Gauges
Kodiak
Pressure Gauge, 0 to 160 psi, 1/4 in FNPT, Stainless Steel, Silver
Mfr # KC301L25160/DSM3511
Zoro # G1835438
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Lower
- Connection Size 1/4 in FNPT
- For Use With Thick or Corrosive Medias Compatible with 316 Stainless Steel
- Gauge Application Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
- Includes Mini Diaphragm Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak
- MFR # KC301L25160/DSM3511
- Zoro # G1835438
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4 in FNPT |
Diameter | 2.8" |
Dial Size (In.) | 2-1/2 |
Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Gauge Nominal Dial Size | 2 1/2 in |
Manufacturer Warranty Length | 1yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Case Depth | 1.28 in |
Case Diameter | 2.8 in |
Seal Connection Size | 1/4 in |
Description
Pressure Gauge,1/4 in. FNPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAX Non-Rev Temp Indicator, PK10 (80609)
- ZORO SELECT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Aluminum, Black (11A520)
- ASHCROFT Gauge, Vacuum, 30in Hg VAC to 0, 1 Percent (251009AW02LVAC)
- EXTECH Pinless Moisture Meter for Tile (MO57)
- KODIAK Pressure Gauge, 0 to 160 psi, 1 in MNPT, Stainless Steel, Silver (KC301L25160/DSF14-M)
- KODIAK Low Pressure Gauge, Bottom, 30" H2O (KC25-30"H2O)
- KODIAK Low Pressure Gauge, Bottom, 10 psi (KC25-10#)
- KODIAK Low Pressure Gauge, Bottom, 5 psi (KC25-5#)
- KODIAK Low Pressure Gauge, Bottom, 15" H2O (KC25-15"H2O)
- KODIAK Pressure Gauge, 0 to 60 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L2560/DSM3511)
- WINTERS Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Black (PEM290)
- Kodiak Pressure Gauges