Shop All Pressure Gauges
Kodiak
Low Pressure Gauge, Bottom, 5 psi
Mfr # KC25-5#
Zoro # G6080048
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- For Use With Commonly Used to Measure Air, Water, Natural Gas or Other Medias Not Corrosive to Brass/Bronze
- Material Chrome Plated Steel
- Color Clear
- Length 3.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak
- MFR # KC25-5#
- Zoro # G6080048
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.48" |
Diameter | 2.6" |
Details
Item | Low Pressure Gauge,Bottom,5 psi |
For Use With | Commonly Used to Measure Air, Water, Natural Gas or Other Medias Not Corrosive to Brass/Bronze |
Material | Chrome Plated Steel |
Color | Clear |
Description
Low Pressure Gauge,Bottom,5 psi
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim Digital Multimeter, TRMS Auto-Ranging, 600V, Temp (MM450)
- FLUKE AC Clamp OnCurrent Probe, 3 to 3000A (I3000S FLEX-36)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGB9)
- REED INSTRUMENTS Compact Infrared Thermometer, 12:1,752 (R2300-NIST)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/8 in MNPT, Plastic, Black (KCDG158145)
- KODIAK Pressure Gauge, 0 to 60 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L2560/DSM3512)
- KODIAK Pressure Gauge, 0 to 30 psi, 1/4 in FNPT, Stainless Steel, Silver (KC301L2530/DSM3511LP)
- KODIAK Pressure Gauge, 0 to 200 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25200/DSM3512)
- KODIAK Low Pressure Gauge, Bottom, 100" H2O (KC25-100"H2O)
- KODIAK Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25100/DSM3512)
- MCDANIEL CONTROLS 4-1/2In 1/4In 0-300Psi Npt Pressure Gauge (MPB/SAG AB30918)
- Kodiak Pressure Gauges