Shop All Pressure Gauges
Kodiak
Low Pressure Gauge, Bottom, 30" H2O
Mfr # KC25-30"H2O
Zoro # G6079923
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size 1/4" NPT
- For Use With Commonly Used to Measure Air, Water, Natural Gas or Other Medias Not Corrosive to Brass/Bronze
- Material Chrome Plated Steel
- Color Clear
- Length 3.48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak
- MFR # KC25-30"H2O
- Zoro # G6079923
- Country of Origin China
- Category Pressure Gauges
Dimensions
Connection Size | 1/4" NPT |
Length | 3.48" |
Diameter | 2.6" |
Details
Item | Low Pressure Gauge,Bottom,30" H2O |
For Use With | Commonly Used to Measure Air, Water, Natural Gas or Other Medias Not Corrosive to Brass/Bronze |
Material | Chrome Plated Steel |
Color | Clear |
Description
Low Pressure Gauge,Bottom,30 In. H2O
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (3980)
- LOVE Digital Panel Meter, Temperature (TID-1110)
- PIC GAUGES Needle Valve, 1/4"FxF, Angle, CS, 10K psi (NV-CS-1/4-HS-90-FXF)
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443)
- KODIAK Low Pressure Gauge, Bottom, 60" H2O (KC25-60"H2O)
- KODIAK Pressure Gauge, 0 to 200 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25200/PLDS-PVC-T12)
- KODIAK Pressure Gauge, 0 to 200 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25200/DSM3512)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/4 in MNPT, Plastic, Black (KCDG154145)
- KODIAK Pressure Gauge, 0 to 160 psi, 1 in MNPT, Stainless Steel, Silver (KC301L25160/DSF14-M)
- KODIAK Digital Pressure Gauge, 0 to 145 psi, 1/8 in MNPT, Plastic, Black (KCDG158145)
- ASHCROFT Pressure Gauge (251032SL15L100#)
- Kodiak Pressure Gauges