Shop All Rechargeable Flashlights
Kodiak
Kraken Rechargeable Tactical Grade Flashlight with Power Bank, 6000 Lumens
Mfr # K-6K-6
Zoro # G308589082
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.25 in
- Material Aluminum
- Color Black / Green
- Length 9.25 in
- Weight 0.85 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak
- MFR # K-6K-6
- Zoro # G308589082
- UPC # 811446026055
- Country of Origin China
- Category Rechargeable Flashlights
Dimensions
Width | 2.25 in |
Length | 9.25 in |
Details
Material | Aluminum |
Color | Black / Green |
Item | Tactical Flashlight |
Weight | 0.85 lbs |
Rechargeable | Yes |
Includes | Power Bank |
Maximum Brightness | 6000 |
Description
- •Rechargeable (USB-C Charging Cable Included)
- •Power Bank Charges Smartphones 2200mAh x 2 7.4V Replaceable
- •6000 Max Lumens
- •Automatic Safety Lockout After 2 Minutes of Non-Use
- •4 Level Charging / Battery Life Indicator
- •6000 Lumens - 1 Hour Runtime, 524 Ft. Light Throw
- •3000 Lumens - 2.5 Hour Runtime
- •350 Lumens - 23 Hour Runtime
- •Twist to Focus Light Beam
- •Aerospace Grade Aluminum Construction
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Adj LED Downlight 4in., Switchable White (WF4 ADJ SWW5 90CRI MW M6)
- LUMAPRO Wall Pack, HPS, 120V, 150W (23Y142)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ELCO LIGHTING 4 Low Voltage Remodel Housing for MR16 Bi-Pin" (EL1499RA)
- KODIAK Kolossus Rechargeable Tactical Flashlight, 15000 Lumens (K-15KRCH-4 )
- KODIAK Tactical Flashlight with Magnetic Charging, Rechargeable, 2000 Lumens (K-2KMAGFL-6/12)
- KODIAK Tactical Flashlight with Magnetic Charging, Rechargeable, 1000 Lumens (K-1KMAGFL-6/12)
- KODIAK Tactical Flashlight, 1 Mile Beam (K-N1MILE-6)
- NITECORE TM12K 12,000 Lumen Rechargeable Flashlight (6952506407477)
- COAST CUTLERY SLAYER PRO Rechargeable Flashlight (30920)
- BETA Rechargeable Inspection Lamp with ultra-high brightness LEDs, Lithium polymer battery, 320 Lumens (018380111)
- Kodiak Rechargeable Flashlights