Shop All Lanterns
Kodiak
Klassic Retro Lantern
Mfr # K-KLASSIC - 4/8
Zoro # G408589081
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Body Material Plastic
- Length 4.5 in
- Body Color Red /Green
- Weight with Batteries 0.55 lbs
- Width 4.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4.5 in |
Width | 4.5 in |
Height | 6.75 in |
Details
Flashlight Body Material | Plastic |
Body Color | Red /Green |
Weight with Batteries | 0.55 lbs |
Item | Lantern |
Description
- •Warm White Light
- •215 Lumens (10 Hrs) and 80 Lumens (19 Hrs)
- •45.6' 360 Degree Beam Distance
- •Vintage Design in Green or Red
- •Hanging Hook / Carry Handle
- •Battery Powered (3 AA Batteries Included)
- •Measures 6.75"H x 4.5"W x 4.5"D
- •Made of High Impact Resin
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERGEN INDUSTRIES Work Light Fixture 100-Watt Temporary Hi (K4-100)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/841/HO)
- ILC Replacement for Socket Fe730-1 (FE730-1 SOCKET)
- FEIT ELECTRIC LED BR30 E26 SW 65W 6PK (BR30DM/927CA/6)
- KODIAK 3000 Lumen Lantern (K-KAMPER3K-4/8)
- KODIAK Rechargeable Kuadrant 2000 Lumen COB LED Lantern (K-KUADRFL-4/8)
- KODIAK The Kamper Lantern 1500 Lumens (K-KAMPER-4)
- KODIAK Klassic Retro Lantern Jr. Mini (K-KLASSICJR-4/8)
- HASTINGS HOME Stove Fan Heat Powered for Wood Burning Stoves or Fireplaces, Quiet and Low Maintenance for Home (357231KFY)
- STREAMLIGHT Tactical Lantern, Xenon, Orange (45605)
- COLEMAN Mini LED Lantern w/BatteryGuard™ - 200 Lumens - Black (2000034936)
- Kodiak Lanterns