Shop All Lanterns
Kodiak
Klassic Retro Lantern Jr. Mini
Mfr # K-KLASSICJR-4/8
Zoro # G108589084
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Body Material Plastic
- Length 4 in
- Body Color Red /Green
- Weight with Batteries 0.31 lbs
- Height 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 4 in |
Height | 4.75 in |
Width | 4 in |
Details
Flashlight Body Material | Plastic |
Body Color | Red /Green |
Weight with Batteries | 0.31 lbs |
Item | Lantern |
Description
- •Warm White Light
- •100 Lumens (24 Hr. Run Time)
- •18' 360 Degree Beam Distance
- •Vintage Design in Green or Red
- •Hanging Hook / Carry Handle
- •Battery Powdered (3 AAA Batteries Included)
- •Measures 4.75"H x 4"W x 4"D
- •Made of High Impact Resin
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Hl60bt15/cl/ssfc 120v replacement light bulb lamp (HL60BT15/CL/SSFC 120V DAMAR)
- ADVANCE LED Driver, 120 to 277VAC, 215VDC (913701269402)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- ILC Replacement for Arri Arri Daylight 2500 SE replacement light bulb lamp (ARRI DAYLIGHT 2500 SE ARRI)
- KODIAK Rechargeable Kuadrant 2000 Lumen COB LED Lantern (K-KUADRFL-4/8)
- KODIAK 3000 Lumen Lantern (K-KAMPER3K-4/8)
- KODIAK Klassic Retro Lantern (K-KLASSIC - 4/8)
- KODIAK The Kamper Lantern 1500 Lumens (K-KAMPER-4)
- WHOLE-IN-ONE Ellipse Glass Oil Lamp (WH149808)
- NIGHTSTICK Intrinsically Safe Lantern (XPR-5582RX)
- BAREBONES LIVING Barebones Antique Bronze Edison Mini Lantern - Vintage Adjustable Camping Light (LIV-273)
- Kodiak Lanterns