Shop All Stub Drills
Kodiak Cutting Tools
Y Drill Screw Machine Length Cobalt 135 Deg. Split Pt
Mfr # 5404608
Zoro # G8634047
product price: $91.59
/pk 6, $15.27/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.4040 (Y)
- Size 0.4040 (Y)
- Overall Length 3-5/16
- Number of Flutes 2
- Drilling Length 1-15/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5404608
- Zoro # G8634047
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.4040 (Y) |
Size | 0.4040 (Y) |
Overall Length | 3-5/16 |
Drilling Length | 1-15/16 |
Length of Cut | 1-15/16" |
Overall Length In | 3-5/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Letter Size Drill Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 35mm Bi-Metal Multi-Tool Saw Blades, PK 10 (MB10B)
- GEARWRENCH 13mm 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Wrench (85913)
- STARRETT Screw Pitch Gage, 1-11.5/mm, 28 Leaves (159M)
- LENOX Band Saw Blade, 8 ft. 8 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel (18967D2B82640)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length (5442679)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS #51 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404234)
- DRILL AMERICA 13/32" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO13/32)
- Kodiak Cutting Tools Drill Bits