Shop All Hand Reamers
Kodiak Cutting Tools
Y Cobalt Reamer Right-Hand Spiral
Mfr # 5491662
Zoro # G8583629
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Number of Flutes 6
- Size 0.4040 (Y)
- Drill Bit Size 0.4040 (Y)
- Drilling Length .3105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5491662
- Zoro # G8583629
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7 |
Size | 0.4040 (Y) |
Drill Bit Size | 0.4040 (Y) |
Drilling Length | .3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 3/4 hp (MP6E)
- HUSQVARNA Core Bit, 3" Bit Dia., 10" Drill Depth (DRI8-VAC-3)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436057)
- VAUGHAN 12 oz. Ball Peen Handle, 13" Hickory Handle (TC2012)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Reamer Right-Hand Spiral (5490023)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- KODIAK CUTTING TOOLS 1-5/16" Safety Reamer Left-Hand Spiral (5532967)
- KODIAK CUTTING TOOLS 31/64 High Speed Steel Reamer Right-Hand Spiral (5489869)
- Kodiak Cutting Tools Reamers