Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
Y Carbide Jobber Length Drill
Mfr # 5439522
Zoro # G8600754
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.4040 (Y)
- Size 0.4040 (Y)
- Overall Length 4-1/2
- Number of Flutes 2
- Drilling Length 2-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5439522
- Zoro # G8600754
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.4040 (Y) |
Size | 0.4040 (Y) |
Overall Length | 4-1/2 |
Drilling Length | 2-7/8 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Letter Sizes
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23471)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45360)
- DRILL AMERICA 2-1/4" HSS Spiral Flute Shell Reamer (DWRRSS2-1/4)
- UNITED SCIENTIFIC Magnifier, Pocket Loupe, 10X (MFC010)
- KODIAK CUTTING TOOLS O Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407666)
- KODIAK CUTTING TOOLS 6.0mm Jobber Length Drill Oxided Metric 118 Deg. Pt (5515752)
- KODIAK CUTTING TOOLS 1.10mm Carbide Jobber Length Drill (5516819)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409602)
- KODIAK CUTTING TOOLS 5/32 Carbide Jobber Length Drill ALTIN Coated (5527412)
- KODIAK CUTTING TOOLS #59 Carbide Jobber Length Drill ALTIN Coated (5528589)
- WESTWARD 13/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL75)
- Kodiak Cutting Tools Drill Bits