Shop All Stub Drills
Kodiak Cutting Tools
X Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5535222
Zoro # G8670727
product price: $168.99
/pk 6, $28.17/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3970 (X)
- Size 0.3970 (X)
- Overall Length 3-5/16
- Number of Flutes 2
- Drilling Length 1-15/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5535222
- Zoro # G8670727
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.3970 (X) |
Size | 0.3970 (X) |
Overall Length | 3-5/16 |
Drilling Length | 1-15/16 |
Length of Cut | 1-15/16" |
Overall Length In | 3-5/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Letter Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Carbide Bit STSHK CONCRETE 3/8" x 4 x 6 (674012000)
- WESTWARD Indstrctbl Sledge Hammr, BlkHndl, 4lb.Head (39CF13)
- MILWAUKEE TOOL 14mm Metric Flex Head Ratcheting Combination Wrench (45-96-9614)
- KEO Countersink, 6 Fl, 82 Deg, 5/16, Cobalt (55523)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS #3 Carbide Drill Screw Machine Length ALTIN Coated (5518007)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length (5442679)
- KODIAK CUTTING TOOLS 1/8 Carbide Drill Screw Machine Length ALTIN Coated (5517424)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- DRILL AMERICA #32 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO32)
- Kodiak Cutting Tools Drill Bits