Shop All Stub Drills
Kodiak Cutting Tools
X Drill Screw Machine Length NAS Type C 135 Deg. Split Pt
Mfr # 5403332
Zoro # G8573250
product price: $49.65
/pk 6, $8.28/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3970 (X)
- Size 0.3970 (X)
- Overall Length 3-5/16
- Number of Flutes 2
- Drilling Length 1-15/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5403332
- Zoro # G8573250
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.3970 (X) |
Size | 0.3970 (X) |
Overall Length | 3-5/16 |
Drilling Length | 1-15/16 |
Length of Cut | 1-15/16" |
Overall Length In | 3-5/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Description
Screw Machine LengthNAS Type C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 3/8 Dual Locking Swivel Extension 8 (DSE68)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 6mmx3/8x5/8x2-7/16 (C75094)
- STARRETT Square Head, Cast Iron, Wrinkle Finish (H11-1224)
- CLEVELAND Screw Extractor 192 Cleveland #6 (Drill Size 13/32") (C53656)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- KODIAK CUTTING TOOLS #33 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5404036)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS #11 Carbide Drill Screw Machine Length ALTIN Coated (5518095)
- NACHI SG-ESS Stub Length Drill - L (1363473)
- Kodiak Cutting Tools Drill Bits