Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
X Carbide Jobber Length Drill
Mfr # 5439511
Zoro # G8604157
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3970 (X)
- Size 0.3970 (X)
- Overall Length 4-1/2
- Number of Flutes 2
- Drilling Length 2-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5439511
- Zoro # G8604157
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.3970 (X) |
Size | 0.3970 (X) |
Overall Length | 4-1/2 |
Drilling Length | 2-7/8 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Letter Sizes
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, BS, 36x5" (CC832B-01)
- STARRETT Electronic Depth Gage, 6 In, 2 3/4 In Base (3753A-6/150)
- HHIP #40 NMTB ER-32 Collet Chuck-Drawbar End (3900-5090)
- JONARD TOOLS BNC Connector Tool, 12 In L (RBNC-12)
- KODIAK CUTTING TOOLS H Carbide Jobber Length Drill ALTIN Coated (5527742)
- KODIAK CUTTING TOOLS 0.7mm Carbide Jobber Length Drill ALTIN Coated (5528611)
- KODIAK CUTTING TOOLS 13/32 Jobber Length Drill Oxided 118 Deg. Pt (5404905)
- KODIAK CUTTING TOOLS #29 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409690)
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412671)
- KODIAK CUTTING TOOLS 6.0mm Jobber Length Drill Oxided Metric 118 Deg. Pt (5515752)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #40 (46110)
- Kodiak Cutting Tools Drill Bits