Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
W Jobber Length Drill Oxided HD 135 Deg. Split Pt
Mfr # 5409019
Zoro # G8565316
product price: $50.99
/pk 6, $8.50/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3860 (W)
- Size 0.3860 (W)
- Overall Length 5-1/8
- Number of Flutes 2
- Drilling Length 3-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5409019
- Zoro # G8565316
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.3860 (W) |
Size | 0.3860 (W) |
Overall Length | 5-1/8 |
Drilling Length | 3-3/4 |
Details
Number of Flutes | 2 |
Description
Jobber Length
Oxided
Heavy Duty Letter Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 7.20mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301072)
- KLEIN TOOLS 3 Piece Plier Set Ergonomic Handle (94120)
- PERFORMANCE TOOL 1/2 In Dr. Thin Wall Socket 7/8 In Socket-Tw Imp 7, W32922 (W32922)
- WESTWARD File, Double Ended, Half Round, 10 In (10Z675)
- KODIAK CUTTING TOOLS 1/16 Carbide Jobber Length Drill (5438939)
- KODIAK CUTTING TOOLS #36 Carbide Jobber Length Drill (5439929)
- KODIAK CUTTING TOOLS #42 Carbide Jobber Length Drill (5439995)
- KODIAK CUTTING TOOLS 3/8 Carbide Jobber Length Drill (5439159)
- KODIAK CUTTING TOOLS 5/16 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407974)
- KODIAK CUTTING TOOLS 5/16 Jobber Length Drill Oxided 118 Deg. Pt (5404839)
- DRILL AMERICA 3/16" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO3/16)
- Kodiak Cutting Tools Drill Bits