Shop All Hand Reamers
Kodiak Cutting Tools
W Cobalt Reamer Right-Hand Spiral
Mfr # 5491618
Zoro # G8586316
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Number of Flutes 6
- Size 0.3860 (W)
- Drill Bit Size 0.3860 (W)
- Drilling Length .3105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5491618
- Zoro # G8586316
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7 |
Size | 0.3860 (W) |
Drill Bit Size | 0.3860 (W) |
Drilling Length | .3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Aviation Snip, Left/Straight, 10 in, Hot Drop Forged Blades (2073111)
- WESTWARD Offset Screwdriver Set, 2 pcs, Metal (401L07)
- KRAFT TOOL Outside Curb/Sidewalk To, 6" x 4" 1/2"R (CF146PF)
- ARROW Headless 1-Handed Rivet Tool (RT200M)
- KODIAK CUTTING TOOLS 7/32 High Speed Steel Reamer Right-Hand Spiral (5489165)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- KODIAK CUTTING TOOLS 13/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497096)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Reamer Right-Hand Spiral (5489473)
- KODIAK CUTTING TOOLS .3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes (5492300)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- HHIP #5/A 11/32-3/8" High Speed Steel Adjustable Blade Reamer (2006-0074)
- Kodiak Cutting Tools Reamers