Shop All Stub Drills
Kodiak Cutting Tools
V Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5535200
Zoro # G8672915
product price: $168.99
/pk 6, $28.17/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3770 (V)
- Size 0.3770 (V)
- Overall Length 3-1/4
- Number of Flutes 2
- Drilling Length 1-7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5535200
- Zoro # G8672915
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.3770 (V) |
Size | 0.3770 (V) |
Overall Length | 3-1/4 |
Drilling Length | 1-7/8 |
Length of Cut | 1-7/8" |
Overall Length In | 3-1/4 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Letter Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 22 mm Size 6 pt Deep Depth, Black Oxide (J7022M)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.08)
- MILWAUKEE TOOL M12 Cordless No-Hub Driver (2455-20)
- KNIPEX Crimping Dies, Crimping Die for Rolled C (97 49 44)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS 1/2 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534298)
- DRILL AMERICA #30 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO30)
- Kodiak Cutting Tools Stub Drills