Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
U Jobber Length Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5536465
Zoro # G8585345
product price: $158.99
/pk 6, $26.50/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3680 (U)
- Size 0.3680 (U)
- Number of Flutes 2
- Drilling Length 3-5/8
- Coating ALTIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5536465
- Zoro # G8585345
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.3680 (U) |
Size | 0.3680 (U) |
Overall Length | 5 |
Drilling Length | 3-5/8 |
Details
Number of Flutes | 2 |
Coating | ALTIN |
Description
Made from M42 Cobalt Material135° Split Point Type J NAS 907 ALTiN Coated Letter Sizes
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
ALTIN Coating: A high performance coating for milling stainless
steels, carbon steels, alloy steels, and cast iron. This coating is extremely heat
resistant and can be used with or without coolant. It is exceptional in difficult
to machine materials where adhesive wear is particularly high.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 15/32 in. RotaCut Hole Cutter (11114)
- STARRETT Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12)
- HOUGEN Spindle Adapter for Hex Drive HMD904 (05536)
- WOODOWL Standard Ship Auger 7.5" x 1/2" (02705)
- KODIAK CUTTING TOOLS 27/64 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408051)
- KODIAK CUTTING TOOLS 5/32 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5407864)
- KODIAK CUTTING TOOLS X Jobber Length Drill Oxided HD 135 Deg. Split Pt (5409030)
- KODIAK CUTTING TOOLS 6.0mm Jobber Length Drill Oxided Metric 118 Deg. Pt (5515752)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412462)
- KODIAK CUTTING TOOLS 1.10mm Carbide Jobber Length Drill (5516819)
- MELIN TOOL CO Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 1-1/4" (HDR-7/64-ALTIN)
- Kodiak Cutting Tools Jobber Length Drill Bits