Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
U High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484325
Zoro # G8578817
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Material High Speed Steel
- Number of Flutes 6
- Size 0.3680 (U)
- Drill Bit Size 0.3680 (U)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484325
- Zoro # G8578817
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.3680 (U) |
Drill Bit Size | 0.3680 (U) |
Drilling Length | .3105 |
Shank Diameter | 0.3105 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X27/64)
- KRAFT TOOL Plaster Scarifier, 6 (PL206)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1246)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 19mm 6 pt Metric Socket, 6 Points (40019)
- KODIAK CUTTING TOOLS .1555 HSS Chucking Reamer Straight Flute Straight Shank (5474810)
- KODIAK CUTTING TOOLS .311 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477758)
- KODIAK CUTTING TOOLS .3195 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477890)
- KODIAK CUTTING TOOLS 3/32 HSS Chucking Reamer Straight Flute Straight Shank (5483225)
- KODIAK CUTTING TOOLS #52 HSS Chucking Reamer Straight Flute Straight Shank (5483082)
- KODIAK CUTTING TOOLS .328 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478066)
- DRILL AMERICA .4440 HSS Straight Shank Chucking Reamer (DWRR.4440)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers