Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
U Carbide Jobber Length Drill
Mfr # 5439478
Zoro # G8581425
Free Shipping & Returns
$79.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3680 (U)
- Size 0.3680 (U)
- Overall Length 4-1/4
- Number of Flutes 2
- Drilling Length 2-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5439478
- Zoro # G8581425
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.3680 (U) |
Size | 0.3680 (U) |
Overall Length | 4-1/4 |
Drilling Length | 2-3/4 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® solid carbide jobber drills feature a 25 degree helix angle and a 118 degree split point. As with all of our solid carbide tools, these drill bits are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of solid carbide drills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide Jobber Length Drill 2 Flute 25° Helix 118° Split Point Jobber Length These drill bits require rigid toolholding and workholding to be run properly and avoid breakage Letter Sizes
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
View Carbide Drill Speeds & FeedsCarbide Drill TolerancesDiameter Tolerance+.0000/-.0005
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORZA STUD EXTRACTOR SET, 5 PC SET WITH DRILLS AND GUIDES (FZ5010CD)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 5/8" x 15"L, SDS Plus (DXS2104)
- M.A. FORD Screw Machine Drill Bit, #40 Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20009800)
- MILWAUKEE TOOL 4-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9650)
- KODIAK CUTTING TOOLS #42 Jobber Length Drill Oxided HD 135 Deg. Split Pt (5408568)
- KODIAK CUTTING TOOLS 9/64 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409118)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412462)
- KODIAK CUTTING TOOLS #40 Jobber Length Drill Cobalt 135 Deg. Split Pt (5412671)
- KODIAK CUTTING TOOLS #46 Carbide Jobber Length Drill ALTIN Coated (5528446)
- KODIAK CUTTING TOOLS 7/16 Jobber Length Drill Oxided 118 Deg. Pt (5404927)
- CENTURY DRILL & TOOL 11/64" Black Oxide Jobber Length Drill Bit (24211)
- Kodiak Cutting Tools Drill Bits