Shop All Stub Drills
Kodiak Cutting Tools
T Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5535178
Zoro # G8667367
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.3580 (T)
- Size 0.3580 (T)
- Overall Length 3-1/16
- Number of Flutes 2
- Drilling Length 1-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5535178
- Zoro # G8667367
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.3580 (T) |
Size | 0.3580 (T) |
Overall Length | 3-1/16 |
Drilling Length | 1-3/4 |
Length of Cut | 1-3/4" |
Overall Length In | 3-1/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Letter Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS3166)
- CENTURY DRILL & TOOL Square Rafter Angle 7" (72896)
- MARSON Nosepiece, 10-24/10-32, Steel (39263)
- KNIPEX Precision Snap Ring Pliers-Limiter, Exte (49 41 A31)
- KODIAK CUTTING TOOLS 1/4 Carbide Drill Screw Machine Length (5441623)
- KODIAK CUTTING TOOLS 7/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403475)
- KODIAK CUTTING TOOLS #30 Carbide Drill Screw Machine Length (5442415)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS #11 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403794)
- NACHI Aqua EX Flat Bottom Stub - 11.7mm (0713873)
- Kodiak Cutting Tools Drill Bits