Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
T High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484303
Zoro # G8585589
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.3580 (T)
- Material High Speed Steel
- Overall Length 7
- Number of Flutes 6
- Drill Bit Size 0.3580 (T)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484303
- Zoro # G8585589
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.3580 (T) |
Overall Length | 7 |
Drill Bit Size | 0.3580 (T) |
Drilling Length | .3105 |
Shank Diameter | 0.3105 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-U (C18048)
- KNIPEX Precision Nippers, 10in.L., Black (99 10 250)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- KODIAK CUTTING TOOLS .747 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482125)
- KODIAK CUTTING TOOLS .439 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480332)
- KODIAK CUTTING TOOLS .108 HSS Chucking Reamer Straight Flute Straight Shank (5473930)
- KODIAK CUTTING TOOLS .077 HSS Chucking Reamer Straight Flute Straight Shank (5473380)
- KODIAK CUTTING TOOLS .3855 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479232)
- KODIAK CUTTING TOOLS .263 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5476779)
- ZORO SELECT Chucking Reamer, 9mm, 6 Flute, HSS (13H730)
- Kodiak Cutting Tools Reamers