Shop All Carbide Burs
Kodiak Cutting Tools
SN-61 Type SN Carbide Bur Inverted Taper Double Cut
Mfr # 5560123
Zoro # G8621474
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/32
- Size SN-61
- Drill Bit Size SN-61
- Drilling Length 3/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5560123
- Zoro # G8621474
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 3/32 |
Size | SN-61 |
Drill Bit Size | SN-61 |
Drilling Length | 3/32 |
Description
Type SN
Inverted Taper
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Not Applicable, Ceramic, 984F, Maroon (7010363531)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90062)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x1x5, MED (7000046063)
- ZORO SELECT PSA Sanding Disc, Coated, 6" dia., 320 Grit (05539520322)
- KODIAK CUTTING TOOLS SD-7 Type SD Carbide Bur Round Ball Nose Double Cut (5426795)
- KODIAK CUTTING TOOLS SF-42 Type SF Carbide Bur Round Nose Tree Double Cut (5424199)
- KODIAK CUTTING TOOLS SC-42 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423605)
- KODIAK CUTTING TOOLS SC-5 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423825)
- KODIAK CUTTING TOOLS SF-5NF Type SF Carbide Bur Round Nose Tree for Aluminum (5428665)
- KODIAK CUTTING TOOLS SC-53 Type SC Carbide Bur Cylindrical Ball Nose Single Cut (5423341)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 1/4" x 3/16" x 1/8" Shank - SD-51 (23252)
- Kodiak Cutting Tools Carbide Burs