Shop All Carbide Burs
Kodiak Cutting Tools
SM-6 Type SM Carbide Bur Pted Cone Double Cut
Mfr # 5425497
Zoro # G8594838
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 1/4
- Size SM-6
- Drill Bit Size SM-6
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5425497
- Zoro # G8594838
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 |
Overall Length | 1/4 |
Size | SM-6 |
Drill Bit Size | SM-6 |
Drilling Length | 5/8 |
Description
Type SM
Pointed Cone
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qlok Holder-S 2 X 1/4 Soft (50253SF)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (66252841918)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 1in, 80 Grit (30382)
- ASTRO PNEUMATIC Pad Backing, 3", for Sander/Polisher (20302P)
- KODIAK CUTTING TOOLS SC-5 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423825)
- KODIAK CUTTING TOOLS SA-43 Type SA Carbide Bur Cylindrical Double Cut (5422505)
- KODIAK CUTTING TOOLS SD-42L2 Type SD Carbide Bur Round Ball Nose Double Cut (5560277)
- KODIAK CUTTING TOOLS SD-40 Type SD Carbide Bur Round Ball Nose Double Cut (5560255)
- KODIAK CUTTING TOOLS SD-6NF Type SD Carbide Bur Round Ball Nose for Aluminum (5428951)
- KODIAK CUTTING TOOLS SA-2 Type SA Carbide Bur Cylindrical Double Cut (5422659)
- SGSPRO Carbide Bur Set, Omega Cut, 5 pcs., 1/4 in. (18265)
- Kodiak Cutting Tools Carbide Burs