Shop All Carbide Burs
Kodiak Cutting Tools
SM-42 Type SM Carbide Bur Pted Cone Single Cut
Mfr # 5425057
Zoro # G8599668
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Size SM-42
- Drill Bit Size SM-42
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5425057
- Zoro # G8599668
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SM-42 |
Drill Bit Size | SM-42 |
Drilling Length | 1/8 |
Description
Type SM
Pointed ConeSingle Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC12M800 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC12M800)
- FINISH 1ST Adhesive/PSA Dsc Backkup Pad, 6D (11122035)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P100 Grit, Medium, Aluminum Oxide, R283 Metalite (78072727569)
- VSM Abrasive Belt, 400 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 400 Grit, Extra Fine, Aluminum Oxide (117843)
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- KODIAK CUTTING TOOLS SK-42 Type SK Carbide Bur 90 Deg Angle Single Cut (5427411)
- KODIAK CUTTING TOOLS SF-51 Type SF Carbide Bur Round Nose Tree Double Cut (5424243)
- KODIAK CUTTING TOOLS SF-13 Type SF Carbide Bur Round Nose Tree Double Cut (5424331)
- KODIAK CUTTING TOOLS SE-5 Type SE Carbide Bur Egg Shape Double Cut (5425805)
- KODIAK CUTTING TOOLS SC-13 Type SC Carbide Bur Cylindrical Ball Nose Single Cut (5429105)
- DREMEL Tungsten Carbide Cutter, 1/8 in. (9911)
- Kodiak Cutting Tools Carbide Burs