Shop All Carbide Burs
Kodiak Cutting Tools
SH-5 Type SH Carbide Bur Flame Shape Double Cut
Mfr # 5427015
Zoro # G8627108
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Size SH-5
- Drill Bit Size SH-5
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5427015
- Zoro # G8627108
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 3 |
Size | SH-5 |
Drill Bit Size | SH-5 |
Drilling Length | 1/2 |
Description
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE FlapWhl, 2"DX1", AO, 40G, w1/4", Shft (78314)
- SCOTCH-BRITE 5" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100177492)
- FINISH 1ST PSA Sanding Disc, 6 In., 120 G, PK50 (8442035)
- 3M PSA Sanding Disc, Grit 150, 5" dia., PK100 (7100199701)
- KODIAK CUTTING TOOLS SC-42 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423605)
- KODIAK CUTTING TOOLS SC-5 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423825)
- KODIAK CUTTING TOOLS SA-6NF Type SA Carbide Bur Cylindrical Carbide Bur for Non Ferrous (5428489)
- KODIAK CUTTING TOOLS SG-42 Type SG Carbide Bur Pted Tree Double Cut (5424771)
- KODIAK CUTTING TOOLS SA-6 Type SA Carbide Bur Cylindrical Double Cut (5422747)
- KODIAK CUTTING TOOLS SF-5NF Type SF Carbide Bur Round Nose Tree for Aluminum (5428665)
- DRILLCO SG-5, SOLID CARBIDE BUR DOUBLE CUT -7000G (7G132BDC)
- Kodiak Cutting Tools Carbide Burs