Shop All Carbide Burs
Kodiak Cutting Tools
SF-51 Type SF Carbide Bur Round Nose Tree Single Cut
Mfr # 5423957
Zoro # G8629725
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Size SF-51
- Drill Bit Size SF-51
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5423957
- Zoro # G8629725
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SF-51 |
Drill Bit Size | SF-51 |
Drilling Length | 1/4 |
Description
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1/2" D 26" length Single Spiral Single-Stem Nylon Brushes (435148)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 180, 1-1/2" W, 30" L, 180 Grit (702430010PM)
- STANDARD ABRASIVES Cross Buff, A/O, 1in. (725007)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, AZ46-I8-V32A (34465)
- KODIAK CUTTING TOOLS SL-41 Type SL Carbide Bur Round Nose Cone Double Cut (5426069)
- KODIAK CUTTING TOOLS SD-52 Type SD Carbide Bur Round Ball Nose Double Cut (5560299)
- KODIAK CUTTING TOOLS SF-5NF Type SF Carbide Bur Round Nose Tree for Aluminum (5428665)
- KODIAK CUTTING TOOLS SC-7 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423869)
- KODIAK CUTTING TOOLS SA-6 Type SA Carbide Bur Cylindrical Double Cut (5422747)
- KODIAK CUTTING TOOLS SM-42 Type SM Carbide Bur Pted Cone Single Cut (5425057)
- COBRA CARBIDE Carbide Burr, Double Cut Shape B, SB-42, 3/32 (10215)
- Kodiak Cutting Tools Carbide Burs