Shop All Carbide Burs
Kodiak Cutting Tools
SF-51 Type SF Carbide Bur Round Nose Tree Double Cut
Mfr # 5424243
Zoro # G8641920
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Size SF-51
- Drill Bit Size SF-51
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5424243
- Zoro # G8641920
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SF-51 |
Drill Bit Size | SF-51 |
Drilling Length | 1/4 |
Description
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Mounted PointW2221x2x14A60RPK10 (27340)
- WIDIA Carbide Bur, Ball, 3/16 In (M40329)
- CGW ABRASIVES Depressed Ctr Whl, 9x1/16x7/8, T27 (45047)
- BULLARD ABRASIVES Small Diameter Cut-Off Wheel, 4 x 1/16 x 3/8 T1, PK50 (53413)
- KODIAK CUTTING TOOLS SB-9 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5429303)
- KODIAK CUTTING TOOLS SF-51 Type SF Carbide Bur Round Nose Tree Single Cut (5423957)
- KODIAK CUTTING TOOLS SD-40 Type SD Carbide Bur Round Ball Nose Double Cut (5560255)
- KODIAK CUTTING TOOLS SF-15 Type SF Carbide Bur Round Nose Tree Double Cut (5424441)
- KODIAK CUTTING TOOLS SA-6NF Type SA Carbide Bur Cylindrical Carbide Bur for Non Ferrous (5428489)
- KODIAK CUTTING TOOLS SD-42 Type SD Carbide Bur Round Ball Nose Double Cut (5426553)
- M.A. FORD Bur, Carbide, 10 Flute, 1/4" Shank dia. (42500027)
- Kodiak Cutting Tools Carbide Burs