Shop All Carbide Burs
Kodiak Cutting Tools
SF-1 Type SF Carbide Bur Round Nose Tree Double Cut
Mfr # 5424265
Zoro # G8635806
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Size SF-1
- Drill Bit Size SF-1
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5424265
- Zoro # G8635806
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2 |
Size | SF-1 |
Drill Bit Size | SF-1 |
Drilling Length | 1/4 |
Description
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Disc Pad 70138, 6inx3/4 in 5/16-24 External, 10/pk (70138)
- ZORO SELECT Buffing Wheel, Spiral Sewn, 8 In Dia. (12U085)
- MIRKA Q.Silver 6" Grip 15H 1000 (2C-611-1000)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 60 Grit (47102)
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- KODIAK CUTTING TOOLS SA-41L2 Type SA Carbide Bur Long Cylindrical (5560761)
- KODIAK CUTTING TOOLS SF-51 Type SF Carbide Bur Round Nose Tree Double Cut (5424243)
- KODIAK CUTTING TOOLS SG-42 Type SG Carbide Bur Pted Tree Double Cut (5424771)
- KODIAK CUTTING TOOLS SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422857)
- KODIAK CUTTING TOOLS SB-42 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422813)
- KODIAK CUTTING TOOLS SA-6NF Type SA Carbide Bur Cylindrical Carbide Bur for Non Ferrous (5428489)
- Kodiak Cutting Tools Carbide Burs