Shop All Carbide Burs
Kodiak Cutting Tools
SE-5 Type SE Carbide Bur Egg Shape Double Cut
Mfr # 5425805
Zoro # G8632288
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/4
- Size SE-5
- Drill Bit Size SE-5
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5425805
- Zoro # G8632288
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/4 |
Size | SE-5 |
Drill Bit Size | SE-5 |
Drilling Length | 1/2 |
Description
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Abrasive Flap Disc 4-1/2 x 7/8 60 Grit Zirconia (42344)
- 3M 3-3/4" x 2-5/8" x 1" SandBlaster Sanding Sponge, 320-Grit (20907-320)
- WALTER SURFACE TECHNOLOGIES Cutting/Chop Wheel, T1 12"x3/32"x1" (10P123)
- DRILL AMERICA 3/8"x5/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM4)
- KODIAK CUTTING TOOLS SB-5 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5423209)
- KODIAK CUTTING TOOLS SA-6 Type SA Carbide Bur Cylindrical Double Cut (5422747)
- KODIAK CUTTING TOOLS SA-3L Type SA Carbide Bur Long Cylindrical (5560871)
- KODIAK CUTTING TOOLS SF-1 Type SF Carbide Bur Round Nose Tree Double Cut (5424265)
- KODIAK CUTTING TOOLS SD-40 Type SD Carbide Bur Round Ball Nose Double Cut (5560255)
- KODIAK CUTTING TOOLS SA-2 Type SA Carbide Bur Cylindrical Double Cut (5422659)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M40417)
- Kodiak Cutting Tools Carbide Burs