Shop All Carbide Burs
Kodiak Cutting Tools
SE-41 Type SE Carbide Bur Egg Shape Single Cut
Mfr # 5425519
Zoro # G8602644
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Size SE-41
- Drill Bit Size SE-41
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5425519
- Zoro # G8602644
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SE-41 |
Drill Bit Size | SE-41 |
Drilling Length | 1/8 |
Description
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Blast Media, Economix, Size 4, 50 lb. (528004Z-50)
- BIG HORN Mitchell #52 Cord .055 x 50 Feet (Med Grit) (19493)
- WEILER 5" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58327)
- ZORO SELECT Carbide Bur, Pointed Cone, 3/8, 1/4 Shank (310-001201)
- KODIAK CUTTING TOOLS SA-3L Type SA Carbide Bur Long Cylindrical (5560871)
- KODIAK CUTTING TOOLS SL-4NF Type SL Carbide Bur Round Nose Cone for Aluminum (5428819)
- KODIAK CUTTING TOOLS SL-41 Type SL Carbide Bur Round Nose Cone Double Cut (5426069)
- KODIAK CUTTING TOOLS SC-15 Type SC Carbide Bur Cylindrical Ball Nose DC (5561113)
- KODIAK CUTTING TOOLS SD-52 Type SD Carbide Bur Round Ball Nose Double Cut (5560299)
- KODIAK CUTTING TOOLS SD-7 Type SD Carbide Bur Round Ball Nose Double Cut (5426795)
- SGSPRO Carbide Bur Set, Omega Cut, 5 pcs., 1/4 in. (18265)
- Kodiak Cutting Tools Carbide Burs