Shop All Carbide Burs
Kodiak Cutting Tools
SD-6NF Type SD Carbide Bur Round Ball Nose for Aluminum
Mfr # 5428951
Zoro # G8660069
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/4
- Number of Flutes [Delete]
- Size SD-6NF
- Drill Bit Size SD-6NF
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5428951
- Zoro # G8660069
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/4 |
Size | SD-6NF |
Drill Bit Size | SD-6NF |
Drilling Length | 5/8 |
Details
Number of Flutes | [Delete] |
Description
Type SDRound Ball Nose for Aluminum
Aluminum (Non-Ferrous) Cut Carbide Burs
These burs employ a Coarser flute which
results in improved cutting performance for
Aluminum and Aluminum Alloys.
Aluminum (Non-Ferrous) Cut Carbide Burs
These burs employ a Coarser flute which
results in improved cutting performance for
Aluminum and Aluminum Alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Banded Crimped Wire End Brush 3/4", .006" Stainless Steel Fill (11112)
- WEILER Miniature End Brush, Crimped Wire, 3/16 (91218)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727560)
- PFERD 6" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical (60640)
- KODIAK CUTTING TOOLS SC-5NF Type SC Carbide Bur Cylindrical Ball Nose for Aluminum (5428577)
- KODIAK CUTTING TOOLS SB-ECO Type SB Carbide Bur Cylindrical End Cutting Single Cut (5561179)
- KODIAK CUTTING TOOLS SD-7 Type SD Carbide Bur Round Ball Nose Double Cut (5426795)
- KODIAK CUTTING TOOLS SA-6NF Type SA Carbide Bur Cylindrical Carbide Bur for Non Ferrous (5428489)
- KODIAK CUTTING TOOLS SC-7NF Type SC Carbide Bur Cylindrical Ball Nose for Aluminum (5428599)
- KODIAK CUTTING TOOLS SA-3L Type SA Carbide Bur Long Cylindrical (5560706)
- PFERD Carbide Bur - Cylind. (Radius End), DIA Cut - 3/4" x 1" x 1/4" Shank - SC-7 (24483)
- Kodiak Cutting Tools Carbide Burs