Shop All Carbide Burs
Kodiak Cutting Tools
SD-53 Type SD Carbide Bur Round Ball Nose Single Cut
Mfr # 5560233
Zoro # G8627406
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Size SD-53
- Drill Bit Size SD-53
- Drilling Length 3/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5560233
- Zoro # G8627406
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SD-53 |
Drill Bit Size | SD-53 |
Drilling Length | 3/16 |
Description
Type SDRound Ball NoseSingle Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 400 Grit, AO, 1 x 48", PK10, Coated, 1" W, 48" L, 400 Grit, Extra Fine, Aluminum Oxide (200683)
- 3M Film Disc, Gold, 120 Grit, 3 in. Dia, PK50 (7010326978)
- PFERD 4" COMBITWIST® Knot Cup Brush - .023 CS Wire, 5/8-11 Thread (ext.) (82717)
- REX CUT Sigma Green Grinding Wheel, 4-1/2 x 7/8", 36 Grit (730000)
- KODIAK CUTTING TOOLS SD-6NF Type SD Carbide Bur Round Ball Nose for Aluminum (5428951)
- KODIAK CUTTING TOOLS SF-42 Type SF Carbide Bur Round Nose Tree Double Cut (5424199)
- KODIAK CUTTING TOOLS SG-42 Type SG Carbide Bur Pted Tree Double Cut (5424771)
- KODIAK CUTTING TOOLS SL-4NF Type SL Carbide Bur Round Nose Cone for Aluminum (5428819)
- KODIAK CUTTING TOOLS SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422879)
- KODIAK CUTTING TOOLS SD-52 Type SD Carbide Bur Round Ball Nose Double Cut (5560299)
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 1 Length of Cut, CylindricalRadius End Shape (7C116BDC)
- Kodiak Cutting Tools Carbide Burs