Shop All Carbide Burs
Kodiak Cutting Tools
SD-42 Type SD Carbide Bur Round Ball Nose Single Cut
Mfr # 5429127
Zoro # G8653656
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Size SD-42
- Drill Bit Size SD-42
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5429127
- Zoro # G8653656
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SD-42 |
Drill Bit Size | SD-42 |
Drilling Length | 1/8 |
Description
Type SDRound Ball NoseSingle Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 36G, AO (48012)
- SHARK INDUSTRIES 9" Resin Fiber Discs - 80 Grit 3 Pk (12837)
- CGW ABRASIVES Convolute Whl, 8 x 1 x 3, 9S, Fine (70145)
- 3M CUBITRON Fiber Disc, 6 in Dia, 7/8 in Arbor, PK25 (7100242964)
- KODIAK CUTTING TOOLS SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422879)
- KODIAK CUTTING TOOLS SF-15 Type SF Carbide Bur Round Nose Tree Double Cut (5424441)
- KODIAK CUTTING TOOLS SB-9 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5429303)
- KODIAK CUTTING TOOLS SC-13 Type SC Carbide Bur Cylindrical Ball Nose Single Cut (5429105)
- KODIAK CUTTING TOOLS SD-7 Type SD Carbide Bur Round Ball Nose Double Cut (5426795)
- KODIAK CUTTING TOOLS SA-3L Type SA Carbide Bur Long Cylindrical (5560706)
- MASTERCUT TOOL 10103 1/2x1x1/4x2-3/4 Radius Tree Diamond Cut (SF-5DM)
- Kodiak Cutting Tools Carbide Burs