Shop All Carbide Burs
Kodiak Cutting Tools
SD-42 Type SD Carbide Bur Round Ball Nose Double Cut
Mfr # 5426553
Zoro # G8665197
product price: $7.75
/ea
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Number of Flutes [Delete]
- Size SD-42
- Drill Bit Size SD-42
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5426553
- Zoro # G8665197
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SD-42 |
Drill Bit Size | SD-42 |
Drilling Length | 1/8 |
Details
Number of Flutes | [Delete] |
Description
Type SDRound Ball Nose
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (57043)
- WEILER Double Spiral Brush, Power, 0.5"dia. (91094)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (800-8004)
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 21 in. L, 80 Grit (87.03.021.080)
- KODIAK CUTTING TOOLS SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422879)
- KODIAK CUTTING TOOLS SM-42 Type SM Carbide Bur Pted Cone Single Cut (5425057)
- KODIAK CUTTING TOOLS SF-42 Type SF Carbide Bur Round Nose Tree Double Cut (5424199)
- KODIAK CUTTING TOOLS SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422857)
- KODIAK CUTTING TOOLS SB-2 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5423143)
- KODIAK CUTTING TOOLS SM-42 Type SM Carbide Bur Pted Cone Double Cut (5425299)
- MASTERCUT TOOL 06721 1/8x3/32x1/8x2 Ball Singlecut (SD-42L2SC)
- Kodiak Cutting Tools Carbide Burs