Shop All Carbide Burs
Kodiak Cutting Tools
SC-7NF Type SC Carbide Bur Cylindrical Ball Nose for Aluminum
Mfr # 5428599
Zoro # G8629935
product price: $74.35
/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 1/4
- Size SC-7NF
- Drill Bit Size SC-7NF
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5428599
- Zoro # G8629935
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 |
Overall Length | 1/4 |
Size | SC-7NF |
Drill Bit Size | SC-7NF |
Drilling Length | 3/4 |
Description
Type SC
Cylindrical Ball Nose for Aluminum Aluminum (Non-Ferrous) Cut Carbide Burs
These burs employ a Coarser flute which
results in improved cutting performance for
Aluminum and Aluminum Alloys.
These burs employ a Coarser flute which
results in improved cutting performance for
Aluminum and Aluminum Alloys.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Superfine (450-500 Grit Finish) Hook & Loop Sanding Pad (P-104513)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK3 (07660768161)
- FLEX-HONE TOOL BC64M24 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC64M24)
- SCOTCH-BRITE Abrasive Roll, 2" W x 30 ft. L, Maroon (7000121074)
- KODIAK CUTTING TOOLS SC-13 Type SC Carbide Bur Cylindrical Ball Nose Single Cut (5429105)
- KODIAK CUTTING TOOLS SA-43 Type SA Carbide Bur Cylindrical Double Cut (5422505)
- KODIAK CUTTING TOOLS SD-52 Type SD Carbide Bur Round Ball Nose Double Cut (5560299)
- KODIAK CUTTING TOOLS SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422857)
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- KODIAK CUTTING TOOLS SC-42 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423605)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59001)
- Kodiak Cutting Tools Carbide Burs