Shop All Carbide Burs
Kodiak Cutting Tools
SC-42 Type SC Carbide Bur Cylindrical Ball Nose Double Cut
Mfr # 5423605
Zoro # G8604805
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Size SC-42
- Drill Bit Size SC-42
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5423605
- Zoro # G8604805
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SC-42 |
Drill Bit Size | SC-42 |
Drilling Length | 1/8 |
Description
Type SC
Cylindrical Ball Nose
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Speed Hub Flap Disc 80G (DCX045080B01F)
- MAKITA X-LOCK 5x0.045x7/8" Metal and Stainle (E-00474)
- DEWALT 6" x 1/4" x 7/8" High Performance Metal Grinding Wheel (DW4624)
- ARC ABRASIVES Flap Wheel, AO, 3x2x1/4 In Shank, 80G (11417)
- KODIAK CUTTING TOOLS SA-6 Type SA Carbide Bur Cylindrical Double Cut (5422747)
- KODIAK CUTTING TOOLS SC-53 Type SC Carbide Bur Cylindrical Ball Nose Single Cut (5423341)
- KODIAK CUTTING TOOLS SF-51 Type SF Carbide Bur Round Nose Tree Single Cut (5423957)
- KODIAK CUTTING TOOLS SF-3NF Type SF Carbide Bur Round Nose Tree for Aluminum (5428643)
- KODIAK CUTTING TOOLS SF-5NF Type SF Carbide Bur Round Nose Tree for Aluminum (5428665)
- KODIAK CUTTING TOOLS SE-41 Type SE Carbide Bur Egg Shape Single Cut (5425519)
- OSG Carbide Bur, 2-1/2mm Cut Dia., RH Cut (900-9007-30)
- Kodiak Cutting Tools Carbide Burs