Shop All Carbide Burs
Kodiak Cutting Tools
SC-15 Type SC Carbide Bur Cylindrical Ball Nose DC
Mfr # 5561113
Zoro # G8669780
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/4
- Number of Flutes [Delete]
- Size SC-15
- Drill Bit Size SC-15
- Drilling Length 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5561113
- Zoro # G8669780
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/4 |
Size | SC-15 |
Drill Bit Size | SC-15 |
Drilling Length | 3/4 |
Details
Number of Flutes | [Delete] |
Description
Type SC
Cylindrical Ball Nose
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" Crimped Wire Wheel Brush - .020 CS Wire, 1/4" Shank (82901)
- MAKITA 3" Crimped Wire Cup Brush, M10 x 1.25 (A-98382)
- NORTON CO #0000 White Synthetic Steel Wool Pad (01726)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 36Z (50902)
- KODIAK CUTTING TOOLS SD-42 Type SD Carbide Bur Round Ball Nose Double Cut (5426553)
- KODIAK CUTTING TOOLS SF-15 Type SF Carbide Bur Round Nose Tree Double Cut (5424441)
- KODIAK CUTTING TOOLS SB-4 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5429039)
- KODIAK CUTTING TOOLS SA-2 Type SA Carbide Bur Cylindrical Double Cut (5422659)
- KODIAK CUTTING TOOLS SF-3NF Type SF Carbide Bur Round Nose Tree for Aluminum (5428643)
- KODIAK CUTTING TOOLS SB-ECO Type SB Carbide Bur Cylindrical End Cutting Single Cut (5561179)
- DRILL AMERICA 3/16"x1/2" Cone Pointed End Carbide Burr 3/16" Shank (DULSM81)
- Kodiak Cutting Tools Carbide Burs