Shop All Carbide Burs
Kodiak Cutting Tools
SC-13 Type SC Carbide Bur Cylindrical Ball Nose Single Cut
Mfr # 5429105
Zoro # G8660315
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Number of Flutes [Delete]
- Size SC-13
- Drill Bit Size SC-13
- Drilling Length 5/32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5429105
- Zoro # G8660315
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2 |
Size | SC-13 |
Drill Bit Size | SC-13 |
Drilling Length | 5/32 |
Details
Number of Flutes | [Delete] |
Description
KODIAK CUTTING TOOLS SC-13 Type SC Carbide Bur Cylindrical Ball Nose Single Cut has an overall length of 2 inches, size of SC-13, and drilling length of 5/32 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4" Narrow Face Crimped Wire Wheel .0118" SS Fill 1/2"-3/8" Arbor Hole (00184)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000120704)
- SUPERIOR ABRASIVES Emery Cloth Sheets, 9"x11", Grit Coarse (A006939)
- SUPERIOR ABRASIVES Coated PSA Disc, Zirc GA, 12", Grit 80 (A019658)
- KODIAK CUTTING TOOLS SC-1 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423737)
- KODIAK CUTTING TOOLS SD-52 Type SD Carbide Bur Round Ball Nose Double Cut (5560299)
- KODIAK CUTTING TOOLS SF-51 Type SF Carbide Bur Round Nose Tree Double Cut (5424243)
- KODIAK CUTTING TOOLS SF-1 Type SF Carbide Bur Round Nose Tree Double Cut (5424265)
- KODIAK CUTTING TOOLS SC-15 Type SC Carbide Bur Cylindrical Ball Nose DC (5561113)
- KODIAK CUTTING TOOLS SA-3L Type SA Carbide Bur Long Cylindrical (5560871)
- KODIAK CUTTING TOOLS SH-5 Type SH Carbide Bur Flame Shape Double Cut (5427015)
- Kodiak Cutting Tools Carbide Burs