Shop All Carbide Burs
Kodiak Cutting Tools
SB-9 Type SB Carbide Bur Cylindrical End Cutting Double Cut
Mfr # 5429303
Zoro # G8647024
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 1/4
- Size SB-9
- Drill Bit Size SB-9
- Drilling Length 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5429303
- Zoro # G8647024
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 |
Overall Length | 1/4 |
Size | SB-9 |
Drill Bit Size | SB-9 |
Drilling Length | 1 |
Diameter | 1 |
Description
Type SBCylindrical End Cutting
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Carbide Bur - Cylind. (Plain End), DBL Cut - 3/16" x 5/8" x 1/4" Shank - SA-14 (24022)
- BON TOOL Truck Brush, 3" Silver Flagged Poly Bristles, 10" X 3" (84-157)
- RICHELIEU HARDWARE 4 1/2-inch (114 mm) Type 29 60 Grit Metal Grinding Vision Flap Disc (969121)
- 3M CUBITRON Cloth Grinding Belt, Single-flex, Purple (7100316197)
- KODIAK CUTTING TOOLS SK-42 Type SK Carbide Bur 90 Deg Angle Single Cut (5427411)
- KODIAK CUTTING TOOLS SF-5NF Type SF Carbide Bur Round Nose Tree for Aluminum (5428665)
- KODIAK CUTTING TOOLS SC-13 Type SC Carbide Bur Cylindrical Ball Nose Single Cut (5429105)
- KODIAK CUTTING TOOLS SE-41 Type SE Carbide Bur Egg Shape Single Cut (5425519)
- KODIAK CUTTING TOOLS SF-15 Type SF Carbide Bur Round Nose Tree Double Cut (5424441)
- KODIAK CUTTING TOOLS SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422857)
- COBRA CARBIDE Carbide Burr, Double Cut Shape B, SB-42, 3/32 (10215)
- Kodiak Cutting Tools Carbide Burs