Shop All Carbide Burs
Kodiak Cutting Tools
SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut
Mfr # 5422879
Zoro # G8622506
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Size SB-51
- Drill Bit Size SB-51
- Drilling Length 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5422879
- Zoro # G8622506
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SB-51 |
Drill Bit Size | SB-51 |
Drilling Length | 1/4 |
Description
Type SA
Cylindrical End Cutting
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN ELECTRIC Grinder Pump, Single Phase, 13.9A, 3450 RPM (515861)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113110)
- DRILL AMERICA 1/8"x1/4" SG41 Tree Carbide Burr 1/8" Shank (DULSG41)
- REX CUT QCD Max Quick Change Disc 3" Quick Change Disc Max Type R A36 Flex (820031)
- KODIAK CUTTING TOOLS SE-41 Type SE Carbide Bur Egg Shape Single Cut (5425519)
- KODIAK CUTTING TOOLS SN-61 Type SN Carbide Bur Inverted Taper Double Cut (5560123)
- KODIAK CUTTING TOOLS SF-42 Type SF Carbide Bur Round Nose Tree Double Cut (5424199)
- KODIAK CUTTING TOOLS SA-43L2 Type SA Carbide Bur Long Cylindrical (5560651)
- KODIAK CUTTING TOOLS SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422857)
- KODIAK CUTTING TOOLS SC-42 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423605)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (863-5000)
- Kodiak Cutting Tools Carbide Burs