Shop All Carbide Burs
Kodiak Cutting Tools
SB-5 Type SB Carbide Bur Cylindrical End Cutting Double Cut
Mfr # 5423209
Zoro # G8578555
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 1/4
- Size SB-5
- Drill Bit Size SB-5
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5423209
- Zoro # G8578555
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 |
Overall Length | 1/4 |
Size | SB-5 |
Drill Bit Size | SB-5 |
Drilling Length | 1/2 |
Description
Type SBCylindrical End Cutting
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS Deburring (22172)
- VSM Abrasive Belt, 80 Grit, Zirc, 52 x 75", PK2, Coated, 52" W, 75" L, 80 Grit, Medium, Zirconia, ZK713X (100010)
- OSG Carbide Bur, Cylinder, 9 in. (861-3750-60)
- DRILL AMERICA 3/4"x1-1/2" Cone Carbide Burr 1/4" Shank (DULSL7)
- KODIAK CUTTING TOOLS SC-7NF Type SC Carbide Bur Cylindrical Ball Nose for Aluminum (5428599)
- KODIAK CUTTING TOOLS SF-1 Type SF Carbide Bur Round Nose Tree Double Cut (5424265)
- KODIAK CUTTING TOOLS SF-15 Type SF Carbide Bur Round Nose Tree Double Cut (5424441)
- KODIAK CUTTING TOOLS SA-41L2 Type SA Carbide Bur Long Cylindrical (5560761)
- KODIAK CUTTING TOOLS SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422879)
- KODIAK CUTTING TOOLS SF-3NF Type SF Carbide Bur Round Nose Tree for Aluminum (5428643)
- MASTERCUT TOOL M07601 12.7x11x6x56 Ball Singlecut (SD-5MMSC)
- Kodiak Cutting Tools Carbide Burs