Shop All Carbide Burs
Kodiak Cutting Tools
SB-4 Type SB Carbide Bur Cylindrical End Cutting Single Cut
Mfr # 5429039
Zoro # G8648668
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 1/4
- Size SB-4
- Drill Bit Size SB-4
- Drilling Length 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5429039
- Zoro # G8648668
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 |
Overall Length | 1/4 |
Size | SB-4 |
Drill Bit Size | SB-4 |
Drilling Length | 7/16 |
Description
Type SA
Cylindrical End Cutting
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO SS-012032-9PK Spiral Coated Abrasive Sanding Sleeve Assorted Grit (SS-012032-9PK)
- NORTON ABRASIVES Flaring Cup Grinding Wheel, ZA, 6 in. Dia (66253344373)
- NORTON ABRASIVES Abrasive Roll, 2" Wx 150 ft. L, 120G, Brown (66261126297)
- REX CUT T1 Deburring Wheel, MedSoft, 3"x1/8"x1/4", 20000rpm (830022)
- KODIAK CUTTING TOOLS SB-5 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5423209)
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- KODIAK CUTTING TOOLS SC-13 Type SC Carbide Bur Cylindrical Ball Nose Single Cut (5429105)
- KODIAK CUTTING TOOLS SF-15 Type SF Carbide Bur Round Nose Tree Double Cut (5424441)
- KODIAK CUTTING TOOLS SD-42 Type SD Carbide Bur Round Ball Nose Double Cut (5426553)
- KODIAK CUTTING TOOLS SE-5 Type SE Carbide Bur Egg Shape Double Cut (5425805)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/8 Shank (310-002087)
- Kodiak Cutting Tools Carbide Burs