Shop All Carbide Burs
Kodiak Cutting Tools
SA-6 Type SA Carbide Bur Cylindrical Double Cut
Mfr # 5422747
Zoro # G8611857
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 1/4
- Size SA-6
- Drill Bit Size SA-6
- Drilling Length 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5422747
- Zoro # G8611857
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 |
Overall Length | 1/4 |
Size | SA-6 |
Drill Bit Size | SA-6 |
Drilling Length | 5/8 |
Description
Type SA
Cylindrical
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, 5in.Dia, AO, 100/120G, Brown (07660788201)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 80 Grit (61767)
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 60 (08834137450)
- WEILER 3/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21111)
- KODIAK CUTTING TOOLS SA-2 Type SA Carbide Bur Cylindrical Double Cut (5422659)
- KODIAK CUTTING TOOLS SC-13 Type SC Carbide Bur Cylindrical Ball Nose Single Cut (5429105)
- KODIAK CUTTING TOOLS SK-42 Type SK Carbide Bur 90 Deg Angle Single Cut (5427411)
- KODIAK CUTTING TOOLS SB-4 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5429039)
- KODIAK CUTTING TOOLS SD-42 Type SD Carbide Bur Round Ball Nose Double Cut (5426553)
- KODIAK CUTTING TOOLS SL-41 Type SL Carbide Bur Round Nose Cone Double Cut (5426069)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (807-5000)
- Kodiak Cutting Tools Carbide Burs