Shop All Carbide Burs
Kodiak Cutting Tools
SA-43L2 Type SA Carbide Bur Long Cylindrical
Mfr # 5560651
Zoro # G8648966
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2
- Size SA-43L2
- Drill Bit Size SA-43L2
- Drilling Length 1/8
- Cut SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5560651
- Zoro # G8648966
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 2 |
Size | SA-43L2 |
Drill Bit Size | SA-43L2 |
Drilling Length | 1/8 |
Details
Cut | SC |
Description
Type SA Long
Cylindrical Double Cut TIN Coated
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & H INDUSTRIES BLAST GUN BODY CMPLT (AC40153)
- CONTINENTAL ABRASIVES 5" x 1/4" x 7/8" Ulticut T27 Depressed Center Grinding Wheel (AU5-10501452)
- PALMGREN Variable Speed Buffer, 115/240V, 8" (9682107)
- 3M Diamond Mcrfnshng Flm Belt 675L, 4inx98-1 (675L)
- KODIAK CUTTING TOOLS SB-9 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5429303)
- KODIAK CUTTING TOOLS SB-2 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5423143)
- KODIAK CUTTING TOOLS SE-5 Type SE Carbide Bur Egg Shape Double Cut (5425805)
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- KODIAK CUTTING TOOLS SB-ECO Type SB Carbide Bur Cylindrical End Cutting Single Cut (5561179)
- KODIAK CUTTING TOOLS SC-1 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423737)
- COBRA CARBIDE Carbide Burr, Aluma Cut NF Shape C Regular Length, SC-1, 1/4 (10499)
- Kodiak Cutting Tools Carbide Burs