Shop All Carbide Burs
Kodiak Cutting Tools
SA-43 Type SA Carbide Bur Cylindrical Double Cut
Mfr # 5422505
Zoro # G8602337
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Size SA-43
- Drill Bit Size SA-43
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5422505
- Zoro # G8602337
- Country of Origin United States
- Category Carbide Burs
Dimensions
Overall Length | 1/8 |
Size | SA-43 |
Drill Bit Size | SA-43 |
Drilling Length | 1/8 |
Description
Type SA
Cylindrical
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" x 2" POLINOX® Mtd. Flap Wheel - 1/4" Shank - PNZ Type - 180 Grit (46228)
- DEWALT DeWALT DW4314 Random Orbit Sanding Disc, 220-Grit, Very Fine Grade, Aluminum Oxide, 5 in Dia (DW4314)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P120GSC (66254487418)
- CLIMAX METAL PRODUCTS CR-2B Standard Tapered Type Mandrel for Cartridge Roll (CR-2B)
- KODIAK CUTTING TOOLS SF-13 Type SF Carbide Bur Round Nose Tree Double Cut (5424331)
- KODIAK CUTTING TOOLS SA-6NF Type SA Carbide Bur Cylindrical Carbide Bur for Non Ferrous (5428489)
- KODIAK CUTTING TOOLS SB-5 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5423209)
- KODIAK CUTTING TOOLS SF-42 Type SF Carbide Bur Round Nose Tree Double Cut (5424199)
- KODIAK CUTTING TOOLS SD-6NF Type SD Carbide Bur Round Ball Nose for Aluminum (5428951)
- KODIAK CUTTING TOOLS SA-3L Type SA Carbide Bur Long Cylindrical (5560871)
- PFERD Carbide Bur - Flame Shape, SGL Cut - 1/2" x 1¼" x 1/4" Shank - SH-5 (24881)
- Kodiak Cutting Tools Carbide Burs