Shop All Carbide Burs
Kodiak Cutting Tools
SA-3L Type SA Carbide Bur Long Cylindrical
Mfr # 5560871
Zoro # G8638509
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 1/4
- Size SA-3L
- Drill Bit Size SA-3L
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5560871
- Zoro # G8638509
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 |
Overall Length | 1/4 |
Size | SA-3L |
Drill Bit Size | SA-3L |
Drilling Length | 3/8 |
Details
Cut | DC |
Description
Type SA Long
Cylindrical Double Cut TIN Coated
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Coated Fiber Disc 100 Grit PK50 (84880)
- 3M CUBITRON Fiber Sanding Disc, 36, 13,300,987C (60440227704)
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" No Hole Ultra Fine (600-700 Grit Finish) Hook & Loop Sanding Pad (P-106036)
- VSM Abrasive Belt, 320 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 320 Grit, Extra Fine, KK711X (201893)
- KODIAK CUTTING TOOLS SB-51 Type SB Carbide Bur Cylindrical End Cutting Single Cut (5422879)
- KODIAK CUTTING TOOLS SA-41L2 Type SA Carbide Bur Long Cylindrical (5560761)
- KODIAK CUTTING TOOLS SD-6NF Type SD Carbide Bur Round Ball Nose for Aluminum (5428951)
- KODIAK CUTTING TOOLS SC-1 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423737)
- KODIAK CUTTING TOOLS SA-2 Type SA Carbide Bur Cylindrical Double Cut (5422659)
- KODIAK CUTTING TOOLS SB-9 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5429303)
- COBRA CARBIDE Carbide Burr, Single Cut Shape D Regular Length, SD-2, 5/16 (10599)
- Kodiak Cutting Tools Carbide Burs