Shop All Carbide Burs
Kodiak Cutting Tools
SA-3L Type SA Carbide Bur Long Cylindrical
Mfr # 5560706
Zoro # G8654968
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length of Cut 1
- Overall Length 1/4
- Size SA-3L
- Drill Bit Size SA-3L
- Drilling Length 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5560706
- Zoro # G8654968
- Country of Origin United States
- Category Carbide Burs
Dimensions
Length of Cut | 1 |
Overall Length | 1/4 |
Size | SA-3L |
Drill Bit Size | SA-3L |
Drilling Length | 3/8 |
Details
Cut | SC |
Description
Type SA Long
Cylindrical Double Cut TIN Coated
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Single Cut Carbide BursProvides the best surface finish and largest
contact patch on the work piece.
Demands greater operator skill since the
single flute direction pulls the bur into the
work piece.
Double Cut Carbide Burs
Most popular geometry as the dual flute
direction reduces the contact patch on the
work piece and therefore provides easier
operator control while still maintaining a
good surface finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Flap Disc, T27, 7in. x 7/8in., 80 (60440273484)
- FINISH 1ST Abrasive Hand Pad, 9 In., Maroon, PK10 (8327035)
- VULCAN Stone Sharp Silicn Carbide 8In (CLP0034S-8)
- WEILER 2-3/4" Single Row Knot Cup Brush.020" Stainless , 5/8"-11 UNC Nut (13258)
- KODIAK CUTTING TOOLS SD-7 Type SD Carbide Bur Round Ball Nose Double Cut (5426795)
- KODIAK CUTTING TOOLS SB-5 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5423209)
- KODIAK CUTTING TOOLS SA-41L2 Type SA Carbide Bur Long Cylindrical (5560761)
- KODIAK CUTTING TOOLS SC-1 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423737)
- KODIAK CUTTING TOOLS SD-40 Type SD Carbide Bur Round Ball Nose Double Cut (5560255)
- KODIAK CUTTING TOOLS SC-15 Type SC Carbide Bur Cylindrical Ball Nose DC (5561113)
- DRILL AMERICA 1/2"x1" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB5)
- Kodiak Cutting Tools Carbide Burs