Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
R High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484259
Zoro # G8568798
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 6
- Size 0.3390 R
- Material High Speed Steel
- Drill Bit Size 0.3390 R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484259
- Zoro # G8568798
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.3390 R |
Drill Bit Size | 0.3390 R |
Drilling Length | .2792 |
Shank Diameter | 0.2792 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30744P)
- MILWAUKEE TOOL M18 L2-Tool Combo Kit w M18 2.0 Battery (2691-22, 48-11-1820)
- SUPERCUT 59.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (208269)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-162-A)
- KODIAK CUTTING TOOLS .427 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480101)
- KODIAK CUTTING TOOLS .127 HSS Chucking Reamer Straight Flute Straight Shank (5474271)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- KODIAK CUTTING TOOLS .115 HSS Chucking Reamer Straight Flute Straight Shank (5474051)
- KODIAK CUTTING TOOLS .311 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477758)
- KODIAK CUTTING TOOLS 17/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484028)
- KODIAK CUTTING TOOLS 9/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484094)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers